Beli impact screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- INGCO Impact Screwdriver Bits SetDeskripsi:INGCO 30-Pcs Impact Screwdriver Bits Set // Mata Bor Obeng Plus Minus Getok Ketokatribut:
- Set Contents: 30pcs 25mm impact screwdriver bits PH1-2-2-2-3 SL3-4-5-6-7 PZ1-2-2-2-3 T10-15-20-25-27-30-40 H3-4-5-6 S1-2-3 1pcs quick release bit holder Packed by plastic box
- monotaro Impact Screwdriveratribut:
- Overall Length (mm): 175
- Plug Angle (mm): 12.7
- Blade Shape: +/-
- Grip Diameter (Ø mm): 36
- Package Weight (g): 786
- Set Contents: Bits: (-) 6, 8, 10 / (+) 2, 3, 4 (total length all 36mm)
- ANEX Impact Screwdriver SetDeskripsi:When hit with a hammer, the tip turns. Demonstrates its effect when turning the rusty screws, fixed screws, etc. Opposite side 8mm hexagonal shaft compliant with single end drill bit.
- TRUSCO Mini Impact Screwdriver SetDeskripsi:-When hit with a hammer, the tip turns.-Demonstrates its effect when turning the rusty screws, fixed screws, etc.-Opposite side 6.35mm hexagonal shaft compliant with single end drill bit.atribut:
- Blade Edge: (+)1, 2
- Input Drive: 6.35mm
- Total Length: 123mm
- Set Contents (piece): 3
- Airboss Air Impact ScrewdriverDeskripsi:AirBoss Air Impact Screwdriver 1/4inch. Model : AB-4.5S.atribut:
- Square Drive (inch): 1/4
- Bolt capacity (mm): 4-5
- Speed (rpm): 10000
- Air Pipeline (inch): 1/4
- Air Hose (mm): 6.4
- Air Consumption (m³/minute): 0.2
- Air Pressure (kg/cm²): 6.3
- Grip Mechanism: Twin Dog
- Torque (N m): 9-35
- TEKIRO Sambungan Sock ImpactDeskripsi:TEKIRO DR. IMPACT EXTENTION BAR Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari impact adaptor dan digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.
- ANEX Impact ScrewdriverDeskripsi:-Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.
- WERA Impact DriverDeskripsi:-A set with the impacter bit.-A lightweight set in a case that is convenient for carrying around.-Main body, storage case, bit: (+)2, (+)3, (+)4, (-)2.0, hexagonal 5, hexagonal 6, hexagonal 7, hexagonal 8, hexagonal 10, TX30, TX40, TX45, TX50, TX55, square 3/8, square 1/2
- SATA Impact Screwdriveratribut:
- Origin: China
- Outside Height (cm): 1.1
- Outside Length (cm): 14.5
- Outside Width (cm): 6
- TEKIRO Air Impact ScrewdriverDeskripsi:untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentu dengan ukuran 1/4" yang berdimensi 188 mm, 93 mm, 17 mmFungsi : untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentuMaterial : chrome vanadiumDimensi : 188mm 93mm 17mmatribut:
- Size (inch): 1/4
- Material: Chrome Vanadium
- Dimension 2 (mm): 93
- Dimension 1 (mm): 188
- Dimension 4 (mm): 42
- Dimension 5 (mm): 64.5
- Dimension 3 (mm): 17
- Dimension 6 (mm): 6
- Arca Tools Heavy Duty Impact Driver Drive (Obeng Ketok Set)Deskripsi:1/2inch DR 6PCS HEAVY DUTY IMPACT DRIVER- 4pcs 5/16inch x 36mm Bits: +2,+3,-8,-10mm- 2pcs 5/16inch x 80mm Bits: +2,-8mmSET/RED METAL BOXatribut:
- Drive Size (inch): 1/2
- Body Material: 50BV30
- Bit Material: S2
- TOTAL Impact Screwdriver BitDeskripsi:Magnetic black surface bit with 'Shock Zone' in high visibility sleeve. Optimized 'Shock Zone' absorbs peak torque and prevents breaking.
- TRUSCO Impact Screwdriver with 5 BitDeskripsi:When hit with a hammer, the tip turns Demonstrates its effect when turning the rusty screws, fixed screws, etc.atribut:
- Set Contents (piece): 6
- Blade Edge: (+)2, 3, 4, (-)8, 10
- Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)atribut:
- Size (inch): 1/2
- Screwdriver Type: Impact Driver Set
- Tip Type: Slotted
- ANEX Mini Impact Driver Bit Setatribut:
- Set Contents: (+) No.1 x 30, (+) No.2 x 30, (+) No.2 x 65, (+) No.2 x 125 mm
- Bit Type: Phillips
Daftar Harga impact screwdriver Terbaru January 2026
| JETECH TOOL 6in1 Screwdriver | Rp129.900 |
| TEKIRO Impact Driver Set (Obeng Ketok) | Rp209.900 |
| INGCO Impact Screwdriver Bits Set | Rp149.900 |
| monotaro Impact Screwdriver | Rp279.900 |
| ANEX Impact Screwdriver Set | Rp379.900 |
| TRUSCO Mini Impact Screwdriver Set | Rp279.900 |
| Airboss Air Impact Screwdriver | Rp1.099.900 |
| TEKIRO Sambungan Sock Impact | Rp94.900 |
| ANEX Impact Screwdriver | Rp339.900 |
| WERA Impact Driver | Rp98.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)




















































































































































/qrP101003963-2.jpg)










/9yP107974358-1.jpg)





/oeP101005878-6.jpg)